Apply to be a TradeMaster!
Main product image of Singular 5200 199,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom

Singular 5200 199,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler

Brand:
Bosch
SKU:
SINGULAR-5200
Rating:
(8)
Q&A:
(0)
Singular 5200 199,000 BTU Combi Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom
$3,423.15 each
In Stock
In Stock
Get 8 Fri, Nov 20 - Tue, Nov 24
BTU Input: 
199000

MANUALS (6)

Federal Tax Credit Form

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
10 Year Heat Exchanger/5 Year Parts/1 Year Labor Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bosch Rebate Center


Bosch Singular combi boilers are the "singular solution" for efficient, dependable home heating with up to 7.7 gallons per minute of domestic hot water production. Depending on incoming water temperature, Singular can run up to three showers and a dishwasher simultaneously. Singular is a wall-mounted combi boiler that can be used in many hydronic heating applications. Their small, lightweight form makes for easy installation, and the stainless steel heat exchanger system offers excellent performance at a cost-effective price. Singular is highly efficient, with a 95% AFUE rating; this makes your new system eligible for up to 75% savings in local and/or federal energy rebate programs.

Product Features
  • Wall Hung Boiler
  • High-efficiency condensing combi wall boiler - 95% AFUE rating
  • Built-in boiler circulator pump
  • Stainless steel primary & secondary heat exchangers for cost-effective, reliable performance
  • All models are field convertible from NG to LP with included conversion kit
  • Capable of outdoor reset with accessory temperature sensor (not included)
  • Eco-friendly low NOx metal fiber burner
  • Turndown ratio up to 10:1
  • 2" PVC vent up to 60' (3" venting up to 150')
  • Exhaust gas temperature sensor ensures safe operation
  • 10-year heat exchanger, 5-year parts, and 1-year labor limited warranty

Specs

–
Fuel Type:

Natural Gas

Propane

Vent Type:

Direct Vent

Efficiency:

95%

BTU Input:

199000

Voltage:

120v

Features:

Condensing

High Efficiency

Combo DHW

System Type:

Hydronic (Water)

Warranty:

10 Year Heat Exchanger/5 Year Parts/1 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

4 out of 8 reviews
75% would recommend this product
4
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Very nice, high quality unit!

This thing is very well made, well designed and simply works well. Documentation is clear, I think my only complaint was that I never did find a measurement in the manual for the distance from the bracket to the edge of the unit, but that was easy enough to find with a tape measure. It does cost more than some other units, but well worth it in my opinion.
Pete
Albuquerque
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never buy Bosch

Customer service is the worse in US . Parts are often unavailable. Including parts under warranty . Plumbers are not familiar with the products and certified professionals are scarce. Not to say they don't exist . 10 days waiting Bosch to decide what to do with my combo 5200 because sensor pressure is 4-6 weeks out to get one! I would recommend never buy this brand in USA.
Fabricio
West long branch NJ
11 months ago
Was this review helpful to you?

Super nice upgrade

We had this system installed Oct 2022. So after 1 year of use converting to natural gas from #2 heating oil with this combi boiler upgrade, it has been excellent. We've had no problems. The heat works much better than before and far more efficient. The hot water is also excellent. The only thing to get used to is domestic hot water takes about 15-20 seconds to get hot. Not a big deal, wife is plenty happy because we never run out of hot water now. This was a fairly labor intensive job for the plumbers, but it came out great. Not having to live with an oil tank in our basement or filling it up multiple times a year is a huge plus. We are the envy of the neighborhood with this boiler!
Nate
NH
3 years ago
Was this review helpful to you?

Outstanding product!

Fantastic product 97% efficient. I run my cooking, heat and hot water on propane. I filled up in December to 89% and am averaging 4.6 gallons a day in a cold climate. I'm at 65% over a month or running. Very thankful I bought this setup. Just remember to bleed the air from the system and you'll be running fantastic! Great product, I'm buying another for my house up in Aroostook county Maine very soon. Thank you Bosch!
Tim
Rochester, NH
4 years ago
Was this review helpful to you?

Very nice budget combi boiler

Shipment was well pack but a little on transit Wish supplyhouse.com had the manifold for Bosch boiler and outdoor reset Hopefully they will have more Bosch parts in the future Time will tell if the hot water can keep up with the demand when the water temp is colder in the winter months
H4xers
Boston Ma
4 years ago
Was this review helpful to you?

Beware!!!

I've had this boiler for 1 1/2 months and have had nothing but problems. The boiler is "engineered" with an automatic air removal (air scoop) which apparently doesn't work very well. There is no air bleeder built into the boiler so in the event that air makes its way into the boiler, your screwed. I've reached out to Bosch multiple times and they tell me I'm not the technician so they can't help. I email Bosch and include the technician in the email and they still don't provide any value. I've had two service techs to my house and they both say there is air stuck in the heat exchanger and aren't sure how to get it out as flushing hasn't helped.I'm not sure what to do at this point but buyer beware!!!
AndyGumby
Wisconsin
4 years ago
Was this review helpful to you?

Don't hesitate, best system ever!

Ridiculously awesome system! Saving a ton with this setup! 97% efficient I am so happy I did the research. I bought it direct here and bought all the materials, hired my plumber for 1100 bucks and the total cost was about 5900 installed! No more running out of hot water and this works amazing! Thanks so much for the education on these , my heat and hot water has been running and it's not even really utilizing propane like my conventional direct vent was using. Absolutely love this thing!
Tim
New Hampshire
4 years ago
Was this review helpful to you?

Amazing system!

This setup is amazing! Had it installed and my old system was. Turbo vent classic boiler. My plumber completed in 3 days. All I can say is WOW! Never again run out of hot water and improving my furnace. Materials cost about 2k plus my plumbers time. Almost 7 k total but well worth the investment. The only catch was make sure the pressure it below 30 psi and between 20-30 psi or it will throw a code. Otherwise it was a great investment! Bosch you made a great product!
Timothy
NH
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy