Apply to be a TradeMaster!
Main product image of 1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
44444WPR3
Rating:
(1)
Q&A:
(0)
1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$242.19 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Set Point
30 psi

Description

–
Webstone H-44444WPR3, 1" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 30 PSI Pressure Relief Valve (Lead Free)

Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (IPS Union x IPS)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (30 PSI / 2,000,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Thread Size:

1"

Size:

1"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Pressure Set Point:

30 psi

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: 44443WPR
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Fits and works great
Tom
Saratoga NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy