Apply to be a TradeMaster!
Main product image of TR6100C-18 Tronic 6100 C Whole House Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

TR6100C-18 Tronic 6100 C Whole House Electric Tankless Water Heater

Brand:
Bosch
SKU:
TR6100C-18
Rating:
(1)
Q&A:
(0)
TR6100C-18 Tronic 6100 C Whole House Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$590.45 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Voltage
208-240V

Description

–
The compact yet powerful Tronic 6100 C electric tankless water heater is easy to install and delivers enough hot water for an entire home. Its modulating elements ensure a constant output temperature that homeowners need for their households. Another bonus: with 95% efficiency and no stand-by loss, no water or electricity goes to waste.

The Tronic 6100 C takes up far less space than a traditional water heater. Because it runs on electricity and doesn't hold water, there is no venting and virtually no maintenance required. With significant energy and space savings, this tankless water heater is a great choice and can produce enough hot water for your home's needs.

The Tronic 6100 C is a perfect solution for larger or smaller homes. It is compact and very powerful at delivering your hot water needs. This water heater has an intuitive and easy to use temperature control.

The Tronic 6100 C models have 3/4" NPT fittings for both cold and hot water connections for high flow and easy tank replacement.

Product Features
  • 95% thermal efficiency
  • Compact and lightweight
  • Thermostatic modulation provides a constant output temperature
  • Built-in inlet water filter
  • The Tronic 6100 C includes a 5-year limited warranty

Specs

–
Flow Rate (GPM):

0.5

Water Connection:

3/4"

Water Pressure:

7 psi to 150 psi

15 psi to 150 psi

Connection Type:

MNPT

Efficiency:

94%

KW Input:

18

Voltage:

208-240V

Fuel Type:

Electric

Application:

Residential

Installation Type:

Indoor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15 Replacement Parts

Inlet, 87387017340
SKU: 87387017340
Bosch
Outlet, 87387017290
SKU: 87387017290
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Product is working great and is certainly an upgrade from the last one. That one had to be reset after every power outage,which we have lots of in FL. But even better was this company sent the product so fast you don't want to wait when your water heater is out.
Bob
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy