Shop Limited Time Deals
Main product image of US6 Tronic 3000 C Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

US6 Tronic 3000 C Under Sink Electric Tankless Water Heater

Brand:
Bosch
SKU:
US6
Rating:
(0)
Q&A:
(0)
US6 Tronic 3000 C Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
US6 has been discontinued
Discontinued January 5, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
277v
Product Highlight: Height (Inches)
6.5" Height
Product Highlight: Width (Inches)
12-3/4" Width

Description

The Bosch Tronic 3000C compact point-of-use / under-sink tankless water heaters are designed to provide an endless supply of hot water for kitchen and bathroom sinks. These units provide 98% efficiency with minimal stand-by loss and most models are equipped with high/low kW settings.

Features:
  • 98% efficient with minimal stand-by loss
  • Ultra compact and light weight, saving valuable space
  • Copper heat exchanger with copper-sheathed heating elements
  • Units can be mounted horizontally or vertically (except model US12)
  • Model US12 features thermostatic control
  • No temperature / pressure relief valve is necessary (subject to local codes)
  • 5 year limited warranty

Flow Rate Specifications:
  • GPM Output @ Temperature Rise of 35°F: 1.4
  • GPM Output @ Temperature Rise of 45°F: 0.9
  • GPM Output @ Temperature Rise of 55°F: 0.7
  • GPM Output @ Temperature Rise of 65°F: 0.6
  • GPM Output @ Temperature Rise of 75°F: 0.5

Specs

Activation Flow Rate (GPM):

0.5

Water Connection:

3/4"

Connection Type:

Male Threaded

Max Temp (F):

135°F

Efficiency:

98%

Amperage:

30

Wire Size:

10 AWG

KW Input:

6

3

Voltage:

277v

Height (Inches):

6.5"

Width (Inches):

12-3/4"

Depth (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM