Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" x 3-5/8" Sch. 80 PVC Solid Tank Tee
Magnifying glass
Hover image to zoom

1-1/4" x 1" x 3-5/8" Sch. 80 PVC Solid Tank Tee

Brand:
Boshart
SKU:
07-IC125
Rating:
(2)
Q&A:
(0)
1-1/4" x 1" x 3-5/8" Sch. 80 PVC Solid Tank Tee
Magnifying glass
Hover image to zoom
$14.03 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Size
1", 1-1/4" Connection

Description

–
Tank tees are a multi port fitting that is designed to connect a tank to the water system.

Specifications
  • Tank Connection: 1-1/4" MPT x 1" FPT
  • In-line Connection: 1" MPT x 3/4" FPT
  • Centre End Length: 3-5/8"
  • Drain/Relief Ports: (1) 3/4" FPT & (1) 1/2" FPT
  • Accessory Ports: (2) 1/4" FPT
  • Primary Material: PVC

Specs

–
Material:

PVC

Connection Size:

1"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good fit

Received fast, good product, good price. Thank you!
Heavy D
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit

Received fast, good product, good price. Thank you!
Heavy D
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy