Apply to be a TradeMaster!
Main product image of 1-1/4" x 3-5/8" Center to End, No Lead Brass Solid Tank Tee
Magnifying glass
Hover image to zoom

1-1/4" x 3-5/8" Center to End, No Lead Brass Solid Tank Tee

Brand:
Boshart
SKU:
2-07TK-13SF-2NL
Rating:
(0)
Q&A:
(0)
1-1/4" x 3-5/8" Center to End, No Lead Brass Solid Tank Tee
Magnifying glass
Hover image to zoom
$61.91 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications:
  • Center to End Length: 3-5/8"
  • Drain/Relief Ports: (2) 3/4" FPT
  • Tank Connection: 1-1/4" FPT
  • In-Line Connection: 1-1/4" MPT x 1" FPT
  • Accessory O-Ring Ports: (2) 1/4" FPT

Specs

–
Connection Size:

1-1/4"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Brass Sq Head Plug (Lead Free)
SKU: BRSP075
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy