Apply to be a TradeMaster!
Main product image of 1/2" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)

Brand:
Bluefin
SKU:
RFV050-75
Rating:
(2)
Q&A:
(0)
1/2" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom
$10.75 each
BOX UP & SAVE 13%
$93.90 box of 10
$9.39 each
In Stock
In Stock
Get 399 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.
These valves are not T & P valves that are required with water heaters.

Features
  • Brass body
  • Stainless steel spring and retaining screw
  • Buna N sealing disc

Specs

–
Size:

1/2"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

75 psi

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" MPT Boiler Drain, Male Threaded (Lead Free)
SKU: BDM050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well Made

Seems to be good quality, hard to say how well it works since this is a safety feature that should never go off, unless something goes really wrong with your pressure switch. Some of these are adjustable but this one is not which is fine with me because I don't have to worry about messing the settings up.
Well Fixer
Knoxville,TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, fast response and delivery

The right valve shipped, quick and personalized. I would do business with these guys again for future plumbing needs.
Mike not quite the plumber
Madison, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy