Apply to be a TradeMaster!
Main product image of 3/4" FPT Boiler Drain, Female Threaded (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FPT Boiler Drain, Female Threaded (Lead Free)

Brand:
Boshart
SKU:
0853F-07NL
Rating:
(0)
Q&A:
(0)
3/4" FPT Boiler Drain, Female Threaded (Lead Free)
Magnifying glass
Hover image to zoom
$21.51 each
BOX UP & SAVE 13%
$187.20 box of 10
$18.72 each
In Stock
In Stock
Get 25 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
3/4" FPT Boiler Drain (Female Threaded)

Specs

–
Connection Type:

FNPT x Male Hose

Inlet Type:

FNPT

Outlet Type:

Male Hose

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Inlet Type
Outlet Type
Material
Lead Free
FNPT x Male Hose
FNPT
Male Hose
Brass
Yes
3/4" FPT Boiler Drain, Female Threaded
SKU: BDF075-NP
FNPT x Male Hose
FNPT
Male Hose
Brass
No
FNPT x Male Hose
FNPT
Male Hose
Brass
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy