Shop Resideo Sale
Main product image of 3/4" FPT Boiler Drain, Female Threaded (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FPT Boiler Drain, Female Threaded (Lead Free)

Brand:
Bluefin
SKU:
BDF075
Rating:
(3)
Q&A:
(0)
3/4" FPT Boiler Drain, Female Threaded (Lead Free)
Magnifying glass
Hover image to zoom
$6.06 each
BOX UP & SAVE 12%
$53.60 box of 10
$5.36 each
In Stock
In Stock
Get 265 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Brass

Description

–
3/4" FPT Boiler Drain, Female Threaded (Lead Free)

Features:
  • Forged Brass Body–enhances the drain valve’s durability and longevity
  • Lead Free–Meets cUPC,NSF/ANSI61,and NSF372/ANSI372standards for safe use in commercial and residential lead-free drinking water systems

    Specs

    –
    Connection Type:

    FNPT x Male Hose

    Inlet Type:

    FNPT

    Outlet Type:

    Male Hose

    Material:

    Brass

    Lead Free:

    Yes

    Finish:

    Brass

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Connection Type
    Inlet Type
    Outlet Type
    Material
    Lead Free
    FNPT x Male Hose
    FNPT
    Male Hose
    Brass
    Yes
    FNPT x Male Hose
    FNPT
    Male Hose
    Brass
    Yes

    You May Also Need

    1/2" MPT Boiler Drain, Male Threaded (Lead Free)
    SKU: BDM050
    Bluefin

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great service

    Works perfect and great price
    Roo
    Brookshire
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product and Price, but wrong product was shipped

    This was a replacement for 3/4" male boiler drains that were previously shipped to me twice in error.
    George
    Bethlehem, CT
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great customer service!

    Very helpful in finding exactly what I was looking for. Good price and products as well.
    Huey
    Marianna, Fl.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy