Apply to be a TradeMaster!
Main product image of 3/4" FPT Boiler Drain, Female Threaded
Magnifying glass
Hover image to zoom

3/4" FPT Boiler Drain, Female Threaded

Brand:
Bluefin
SKU:
BDF075-NP
Rating:
(0)
Q&A:
(1)
3/4" FPT Boiler Drain, Female Threaded
Magnifying glass
Hover image to zoom
$5.75 each
BOX UP & SAVE 10%
$51.60 box of 10
$5.16 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Material
Brass

Specs

–
Max Pressure (PSI):

125

Max Temp (F):

180°F

Inlet Type:

FNPT

Outlet Type:

Male Hose

Connection Type:

FNPT x Male Hose

Material:

Brass

Finish:

Brass

Lead Free:

No

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Type
Outlet Type
Connection Type
Material
Lead Free
CURRENT ITEM
FNPT
Male Hose
FNPT x Male Hose
Brass
No
FNPT
Male Hose
FNPT x Male Hose
Brass
Yes

You May Also Need

1/2" MPT Boiler Drain, Male Threaded
SKU: BDM050-NP
Bluefin
1" Full Port Sweat Ball Valve
SKU: BVS100-NP
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT ARE THE SEAL MATERIALS IN THIS VALVE?

Asked by ken 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ken! The sealing gasket is EPDM.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy