Apply to be a TradeMaster!
Main product image of 6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)

Brand:
Boshart
SKU:
0865-060NL
Rating:
(3)
Q&A:
(2)
6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$27.81 each
BOX UP & SAVE 10%
$49.78 box of 2
$24.89 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
6"

Description

–
6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Silcock (Lead Free)

Specs

–
Application:

Plumbing

Wall Thickness:

6"

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Length (Inches):

6"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Wall Thickness
Product Type
Size
Lead Free
CURRENT ITEM
Product Image of 6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
6", 1/2" MIP x 1/2 Sweat Frost-Free Anti Siphon Sillcock (Lead Free)
SKU: 0865-060NL
(3)
Plumbing
6"
Wall Hydrant
1/2"
Yes

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

I purchased this product and installed it in my garage so I can wash my cars and rinse down the garage floor as needed it was quick and easy to install good quality good price.
Maintenance Technician
Colorado Springs, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Quality & Nice Looking, comfy handle

Not really an accurate 6" only 5&1/2". I had to reorder the 8" and block it out with a wood spacer and secure with screws. It's pretty and seems to be good quality. Handle turns nicely and doesn't hurt my hands. I like it. Just wish they were consistent on measurements. I was hoping for the reorder to be 7&1/2" instead of an accurate 8".
Lady of all Trades
Accokeek MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right size to fit the location

The shorter length helps me fit inside my walls! All others available are twice as long. Glad you have them!.
Wags
AZ.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a quarter or half turn operation?

Asked by Jfrost 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a quarter turn operation.

Was this review helpful to you?

Q: Hi, Do you guys offer a rebuild kit for the anti siphon part of this silcock ?

Asked by Trapper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no we do not

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy