Apply to be a TradeMaster!
Main product image of 12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock (Anti-Siphon) (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock (Anti-Siphon) (Lead Free)

Brand:
Boshart
SKU:
0865P-120NL
Rating:
(26)
Q&A:
(9)
12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock (Anti-Siphon) (Lead Free)
Magnifying glass
Hover image to zoom
$43.55 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
12"
This item replaces: H231200LF, H241200, H231200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Boshart Lead Free Frost Free Anti-Syphon Sillcocks are used to connect PEX to a 3/4" female hose thread. This PEX sillcock may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2"

Application:

Plumbing

Lead Free:

Yes

Inlet Type:

PEX Crimp

Length (Inches):

12"

Material:

Chrome Plated

Thread Type:

Male

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Type:

Anti-Siphon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Lead Free
Inlet Type
Length (Inches)
CURRENT ITEM
Product Image of 12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock (Anti-Siphon) (Lead Free)
12", 1/2" PEX x 3/4" MHT PEX Frost Free Sillcock (Anti-Siphon) (Lead Free)
SKU: 0865P-120NL
(26)
1/2"
Plumbing
Yes
PEX Crimp
12"
1/2"
1/2" x 3/4"
3/4"
Plumbing
Yes
PEX Crimp
12"

Product Reviews

4 out of 26 reviews
88% would recommend this product
4
out of 26 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
46%
4 star
31%
3 star
8%
2 star
8%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Good price, easy-ish install

Seems well made, i should have pushed the pex outside and made the connection BEFORE caulking the sillcock in place. I had one place that was very difficult to get the crimp tool and kicked myself aftward as pushing the pex and crimp back through the hole would have been easy.
VS

Most Liked Negative Review

Toss a coin for Leaks

Was replacing and adding hose bibs in a confined crawl space. Two out of six leaked upon install. While the price is good the quality is a serious issue... having to re-do the two failures added significant time and cost to the job. Buyer beware.
Showing 1-10 of 26 reviews

I recommend this product to anyone needing a frost proof one

Used this product to install a new sillcock in a new location on the house. The installation went well and this product is a perfect addition. Thanks for great products!
WJR
AMHERST NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toss a coin for Leaks

Was replacing and adding hose bibs in a confined crawl space. Two out of six leaked upon install. While the price is good the quality is a serious issue... having to re-do the two failures added significant time and cost to the job. Buyer beware.
Papa S
Raleigh, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and prices

Always has what I want, ships quickly and great price
CP
19050
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure yet

Just installed and it drips
Gary
Okc, ok
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

I purchased two of these. Installed one of them. Please pay attention, that this works with the crimp rings pex, and not the propex /UPNOR flare tool fittings.
herding cats
southern INDIANA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

I originally ordered 2 of these, one was a failure right out of the box. I returned and ordered another and that too was a failure right out of the box. I plan on returning the other 2 and ordering a different manufacturer
Drew
NE NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent Product

Haven't installed yet, but it seems to be sturdy and functional.
William
Richmond, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works fine
boomb
brinkley ar
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, easy-ish install

Seems well made, i should have pushed the pex outside and made the connection BEFORE caulking the sillcock in place. I had one place that was very difficult to get the crimp tool and kicked myself aftward as pushing the pex and crimp back through the hole would have been easy.
DubyaB
Central PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works like a champ

Was easy to install within minutes!!
Shytown
cheyenne wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: what is the best way anybody has found to mount these solid in the wall so they dont turn when someone turns on the handle.

Asked by daveplumber 13 years ago

Add your answer

* Required Field
- Mike

Hose Bibb Mounting Plate 7610 Atlanta Special Products Hose Repair and Parts

Was this review helpful to you?
-

I used stainless deck screws in the slots, seems to hold it firmly in place Sent from my iPad

Was this review helpful to you?
-

I use construction adhesive and spray foam to keep them sealed and keep them from turning. There's also the indents on the side where you could screw them in, but I find that's harder to do on brick. Brian

Was this review helpful to you?
-

Look on each side of the handle, you will see 2 area to put screw in. Job done.

Was this review helpful to you?
-

I have installed several of these with no issues at all by just using the two screw holes provide on either side of the flange which presses against the wall. Sent from my iPhone

Was this review helpful to you?

Q: Can a PEX A expander fitting ring be used to connect?

Asked by Jim 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sillcock uses a crimp connection to adapt to 1/2" PEX. For ProPEX expansion connections, we recommend parts 209010 and Q4360500.

Was this review helpful to you?

Q: Can I use ProPEX pipe/connections on PEX fitting products like this? I'm not clear if the 1/2 PEX and ProPEX fittings can mix and match. If not, is there an equivalent Sillcock that I could use or some kind of adapter?

Asked by Fred 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sillcock has a 1/2" PEX crimp connection. It cannot function as a ProPEX expansion fitting.

Was this review helpful to you?
-

I would not use a combination of the two systems. If you look carefully, propex has a different configuration of barbs vs. a standard pex fitting. You could order a standard silcock (1/2" threads and Sweat) with a threaded on propex fitting to make the connection. I am always cautious when mixing proprietary technology due to UL listings and such.

Was this review helpful to you?
-

This PEX sillcock may be used with the stainless steel clamping system or the copper crimp ring system. This particular sillcock can't be used with the Pro Pex fittings.

Was this review helpful to you?
-

These sort of products with PEX fittings generally use the standard copper-ring crimp fitting. The Uponor tubing can still be used with ProPex fittings, but you'll need a copper crimp ring for the attachment to this and other typical products with PEX fittings. (Uponor PEX tubing is compatible with both.)

Was this review helpful to you?

Q: Do the Anti-Siphon, Frost Free, sillcocks have replaceable washers or seals inside?

Asked by AJ7V 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes, they are replaceable and usually take standard faucet washers.

Was this review helpful to you?
- Another PexSupply Customer

No. And one of mine broke already. I will have to get a new one all together.

Was this review helpful to you?
- Another PexSupply Customer

Yes they do. You can service them just like any frost free sillcock. The only difference is it has a pex connector on the end as opposed to a copper connector.

Was this review helpful to you?
- Another PexSupply Customer

I havent had to replace one as of yet. But they do work perfectly Sent from my Verizon Wireless Droid

Was this review helpful to you?

Q: What is the diameter of the main tube that's going through the wall.

Asked by Newbie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The diameter is 7/8" for 10" model.

Was this review helpful to you?

Q: Do I need any additional fittings to hook up to 1/2" viega tubing?

Asked by wdwrkr132 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All you will need is a 1/2" crimp ring or 1/2" clamp ring.

Was this review helpful to you?
- BrianM

Nope, it comes with the PEX 1/2" end you just crimp the tubing to.

Was this review helpful to you?

Q: what is ment by a anti-syphon sillcock

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Anti-syphon sillcocks are designed to prevent two situations from occurring: the freezing of pipes in cold weather and the siphoning of contaminated water back into the drinking water supply.

Was this review helpful to you?

Q: what is size of mounting flangr? Distance between mounting holes?

Asked by mac 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The flange is about 2 1/2" long and 1 1/2" wide at the longest points. The distance between the mounting holes is between 2 1/4"- 2 1/2."

Was this review helpful to you?

Q: 1. What is the diameter of the pipe where the PEX connection is made? So I know hole diameter for drilling. 2. Wall is 8 inches thick, is the sillcock one inch or so longer than 8 inches, when measured from collar back to the PEX connection? Thanks.

Asked by john 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Depending on the size of tubing you are working with, it will vary. For example, 1/2" tubing will have 0.475" inside diameter and 0.625" outside diameter. This information can also be found in the comparison guide, on the page where our PEX tubing is located. The sillcock is 8 1/4" from collar back to the PEX connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy