| Size: | 3/4" 1/2" 1/2" x 3/4" |
|---|---|
| Application: | Plumbing |
| Lead Free: | Yes |
| Inlet Type: | PEX Crimp |
| Length (Inches): | 12" |
| Material: | Chrome Plated |
| Brass Alloy: | C46400 |
| Thread Type: | Male |
| Standards Met: | ASTM F1807 |
| Fitting System Compatibility: | Crimp Clamp |
| Tubing Compatibility: | PEX |
| Max Temp (F): | 200°F |
| Max Pressure (PSI): | 200 |
| Type: | Anti-Siphon |