Apply to be a TradeMaster!
Main product image of 10 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom

10 Micron 10" Giant String Wound Cartridge

Brand:
Boshart
SKU:
14-GSWP1-10
Rating:
(2)
Q&A:
(0)
10 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom
$19.21 each
In Stock
In Stock
Get 63 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

For a wide range of filtering applications, manufactured from FDA grade polypropylene. These cartridges are very suitable for potable water filtration. Ideal for removing very fine sediment right through to very coarse sediment, at ambient temperatures.

The cartridge is made by diagonally winding a precise pattern of carefully selected fibers on a centre core. The pattern is designed to create hundreds of identical, tapered, spiral passageways. During the winding, fibers are combed across the passage and locked in place by succeeding layers. Solid particles are removed by entrapment in this highly efficient filter media. Filtration takes place throughout the entire cartridge, not just on the surface, so large amounts of contaminant are trapped without a sudden rise in pressure caused by surface blinding. By varying the wind pattern, cartridges are fabricated to give a pre-determined micrometre rating.


Product Specifications:
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Max Temperature Rating: 120°F (49°C)
  • Maximum pressure drop: 80 psi
  • Materials of construction: 100% melt-blown micron-denier polypropylene fiber.
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Point of Entry

Type:

Sediment

Reverse Osmosis

Filter Type:

String Wound

Material:

Polypropylene

Flow Rate (GPM):

20

Micron Rating:

10

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

120°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Micron 10" Giant String Wound Cartridge
SKU: 14-GSWP1-05
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Very useful for my water treatment
Brian
North Branch MI.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was as expected

Boshart 10 micron filter was perfect for my sediment filter device. Still trying to ascertain the exact size that would be best for my situation. Previously had a 25 micron filter, but noted some silt in my washer filter. Downsized to 10 micron. May go to 5 micron if necessary.
MB from DC
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy