Apply to be a TradeMaster!
Main product image of 25 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom

25 Micron 10" Giant String Wound Cartridge

Brand:
Boshart
SKU:
14-GSWP1-25
Rating:
(11)
Q&A:
(0)
25 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom
$20.31 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–

For a wide range of filtering applications, manufactured from FDA grade polypropylene. These cartridges are very suitable for potable water filtration. Ideal for removing very fine sediment right through to very coarse sediment, at ambient temperatures.

The cartridge is made by diagonally winding a precise pattern of carefully selected fibers on a centre core. The pattern is designed to create hundreds of identical, tapered, spiral passageways. During the winding, fibers are combed across the passage and locked in place by succeeding layers. Solid particles are removed by entrapment in this highly efficient filter media. Filtration takes place throughout the entire cartridge, not just on the surface, so large amounts of contaminant are trapped without a sudden rise in pressure caused by surface blinding. By varying the wind pattern, cartridges are fabricated to give a pre-determined micrometre rating.


Product Specifications:
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Max Temperature Rating: 120°F (49°C)
  • Maximum pressure drop: 80 psi
  • Materials of construction: 100% melt-blown micron-denier polypropylene fiber.
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Heavy-Duty

Application:

Industrial

Commercial

Point of Entry

Pre-Filter

Max Pressure (PSI):

80

Micron Rating:

25

Flow Rate (GPM):

25

Max Water Temp (°F):

120°F

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Square Cut O-ring for Heavy-Duty Clear Housings (W10-BC & W15-BC)
SKU: 151254
Pentair

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Quality filter

Reasonable price for a well made sediment filter
Jam
Columbia, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CARTRIDGE

THESE FILTERS WORK GREAT.
BILL
Meridale NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CARTRIDGE

Great filters. Great service and fast shipping
BILL
Meridale NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast easy and would buy again from these folks

So easy to purchase from supplyHouse.com, they are reliable, always deliver the goods and its alway delivered on the date promised!
Mikey
Kress TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CARTRIDGE

VERY GOOD PRODUCT AND VERY FAST SHIPPING
BILL
Meridale NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CARTRIDGE

Works great will be shopping with you for more.Thanks.
BILL
Meridale NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Could not believe how quickly from purchasing the item, that it was on my doorstep. I was just replacing the filter that I changed that day. Also cheaper than a universal filter at local hardware stores.
truckingman
Lansdale, PA
3 years ago
Was this review helpful to you?

Would love to purchase it again

It fit it's purpose and good to go. No comment but it's a good product
BG
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10" String Wound Water Filter Cartridge

Very good performance from the cartridge. I recommend buying it.
DJ
Annapolis, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Response

I use these filters for my well water so it can provide clear and clean water to my house. These filters are critical to keeping my house running, eg, washing, bathing, cooking, etc.
DeeJay
Annapolis, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy