Apply to be a TradeMaster!
Main product image of 10" Giant Clear Housing Kit, 3/4" NPT
Magnifying glass
Hover image to zoom

10" Giant Clear Housing Kit, 3/4" NPT

Brand:
Boshart
SKU:
14FHK-GC-1007
Rating:
(3)
Q&A:
(0)
10" Giant Clear Housing Kit, 3/4" NPT
Magnifying glass
Hover image to zoom
$138.60 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
7-2/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 90 PSI
  • Temperature Rating: 39-100°F (4-38°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts "G" model 10" cartridges (not included)
  • Large capacity suitable for high flow applications

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

7-2/5"

Housing Color:

Clear

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

5 Micron 10" Giant String Wound Cartridge
SKU: 14-GSWP1-05
Boshart

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
50% would recommend this product
4
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

possibly.

Very difficult to get inlet and outlet threads to seal under pressure. Instructions are very misleading as to depth of thread insertion required to seal even when using proper sealant for material.
scott
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchased this product several times

Quality product-everything included for secure installation
Rick
Topton, pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Would give it five stars if the bracket could hold the filter wrench.
Jeff
Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy