Apply to be a TradeMaster!
Main product image of 20" Giant Blue Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom

20" Giant Blue Housing Kit, 1" NPT

Brand:
Boshart
SKU:
14FHK-GB-2010
Rating:
(0)
Q&A:
(0)
20" Giant Blue Housing Kit, 1" NPT
Magnifying glass
Hover image to zoom
$98.94 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
23.16"
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Diameter (Inches)
7-2/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 90 PSI
  • Temperature Rating: 39-100°F (4-38°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus 1 replacement O-ring, mounting bracket & hardware, and filter bowl wrench
  • Accepts "G" model 20" cartridges (not included)
  • Large capacity suitable for high flow applications

Specs

–
Height:

23.16"

Product Type:

Filter Housing

Application:

Point of Entry

Type:

Heavy-Duty

Whole House

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Diameter (Inches):

7-2/5"

Housing Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Height
Product Type
Application
Type
Max Pressure (PSI)
CURRENT ITEM
23.16"
Filter Housing
Point of Entry
Heavy-Duty
Whole House
90
23-3/8"
Filter Housing
Point of Entry
Whole House
Heavy-Duty
100

You May Also Need

10 Micron 20" Giant String Wound Cartridge
SKU: 14-GSWP2-10
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy