Apply to be a TradeMaster!
Main product image of 10 Micron 10" GNT Carbon Block Cartridge
Magnifying glass
Hover image to zoom

10 Micron 10" GNT Carbon Block Cartridge

Brand:
Boshart
SKU:
14-GCB1-10
Rating:
(17)
Q&A:
(0)
10 Micron 10" GNT Carbon Block Cartridge
Magnifying glass
Hover image to zoom
$25.36 each
In Stock
In Stock
Get 82 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
10"

Description

–
Boshart 14-GCB1-10 10 Micron 10" GNT Carbon Block Cartridge
A Boshart activated carbon block drinking-water filter cartridge used in point-of-use or reverse-osmosis applications to reduce unpleasant tastes/odors, chlorine, and sediment when the correct cartridge is required.

Key Features
  • Carbon block cartridge designed to remove unpleasant tastes and odors as well as sediment
  • High chlorine reduction, good dirt-holding capacity, and greatly reduced carbon fines
  • Described as an alternative to traditional granular activated carbon where high chlorine reduction is needed
  • Suitable for residential, commercial, and industrial applications
  • Suitable for reverse osmosis systems or point-of-use water dispensing systems
  • Micron rating: 10 micron
  • Listed flow rate: 1 GPM
  • Max ratings: 140°F max temperature, 120 PSI max pressure
  • Dimensions for 14-GCB1-10: 1.00" ID, 4.50" OD, 9.88" length
  • Certification: NSF/ANSI Standard 42 Certified (certified for material requirements only)

Compatibility & Applications
  • Listed as a drinking water filter cartridge for under-sink/point-of-use (POU) water dispensing applications.
  • Must only be used where the manufacturer specifies this exact part number: 14-GCB1-10.

Installation & Operation Notes
  • Installation should be performed by a qualified plumber/filtration installer (or an experienced homeowner), following the filtration system's service/installation manual.
  • Do not use with water that is microbiologically unsafe or of unknown quality without adequate disinfection before or after the filtration system.

Certifications & Compliance
  • NSF/ANSI Standard 42 Certified (certified for material requirements only).

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Micron Rating:

10

Material:

Carbon

Flow Rate (GPM):

1

Height:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Micron Melt Blown Filter Cartridge (4-1/2" X 10")
SKU: 14-GSP1-05
Boshart

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Yes

Very useful and helpful for my water treatment
Brian
North Branch MI.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again!

I am very satisfied with this water filter!
None
Bayport, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price & water tastes good too

The filter was recommended by my well water company-we have hard water, old pipes & lots of rust sediment. This has made a big improvement- they suggested I shop around & buy my own & they would change them. Supply House had the best price, really fast shipping and service has been excellent!
Lake House
East Hampton, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great resource for plumbing needs, great filters for me.

Good product but even better customer service. Quick processing and delivery.
Dan
texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I use this carbon filter to filter the water that comes into our home.
Liz
Hickory MC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Product

These filters are hard to find and supply house generally has them. They work great in my home water filter for well water. Last a few months.
Filter guy
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described and expected

Exact same product as we've used without issue. Good price and prompt delivery
George
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I need

Always top product
Gf
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy this product again.

A good filter that lasts 3 months for me.
Joe
Avondale PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement filter and o ring, fit perfectly.

Thank you. Quick ship and accurate description!
Jacoby
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy