Apply to be a TradeMaster!
Main product image of 5 Micron Melt Blown Filter Cartridge (4-1/2" X 10")
Magnifying glass
Hover image to zoom

5 Micron Melt Blown Filter Cartridge (4-1/2" X 10")

Brand:
Boshart
SKU:
14-GSP1-05
Rating:
(17)
Q&A:
(0)
5 Micron Melt Blown Filter Cartridge (4-1/2" X 10")
Magnifying glass
Hover image to zoom
$12.61 each
In Stock
In Stock
Get 143 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Features:
  • Lead-Free
  • Gradient Four (4) Layer (Outside-In), Varied Micron Rate Filter Structure to Capture Particles (From Larger to Smaller) Effectively and
  • Prolong Cartridge Life
  • Cartridge Can Achieve up to Two Times that of the Double Layers
  • 100 Percent High Purity Polypropylene Which is Surfactant Free, Binder Free and Adhesive Free
  • Good Chemical Resistance and is Not Prone to Bacterial Attack
  • Water Filter Cartridge
  • Series 14-GSP
  • Lead-Free
  • Material 100 Percent Melt-Blown Micron-Denier Polypropylene Fiber
  • Inner Diameter 30 Millimeter
  • Outer Diameter 110 Millimeter
  • Application Domestic, Commercial

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Pre-Filter

Point of Entry

Point of Use

Flow Rate (GPM):

15

Micron Rating:

5

Max Water Temp (°F):

125°F

Height:

10"

Diameter (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Easy dealings

The product is fine, the pleasure is the ease of dealing with you online. At my age anyone who is as direct and uncomplicated as you will get my business.
Bup
Winsted Connecticut
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I woud recommend this filter.

I use this for a home water filter syem for a single family home to filter fine sand out of water supply. Has worked well. I do fine the cost a bit high for what the product is.
sc
CT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase these items again.

Exact replacement.
Dewgie
North Manchester, Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

Reliable product...prompt delivery.
Chappie
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

Good company Quick shipping Excellent filters Repeat customer
CT Gurl
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Love this website. Ease of use and product availability. Will continue to use this site to get the products I need.
JSpr
Coventry, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by these products again.

I have a rain water collection system and these filters are great. Over the years i have purchased these filters and love them and the service provided by your company.
doug
Comfort, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy them over and over.

Great filters at a good price.
Uncle C.
Boise, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Installed on my well water system. Works great. East install. No leaks.
EM
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service ever.

I have purchased this product from other vendors but I was impressed with the quality of service I received with the product being delivered next day. Great customer care.
First timer
USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy