Apply to be a TradeMaster!
Main product image of 1-1/4" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Bronze Foot Valve (Lead Free)

Brand:
Boshart
SKU:
17FV125NL
Rating:
(2)
Q&A:
(0)
1-1/4" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom
$28.67 each
BOX UP & SAVE 6%
$134.85 box of 5
$26.97 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
1-1/4" Bronze Foot Valve (Lead Free)

Features:
  • Available in cast bronze or cast brass body and poppet
  • Stainless steel screen
  • NBR “O” Ring seal (Nitrile Buna-N)
  • Temp Max 180°F (80°C)
  • Pressure Max 200 PSI

Specs

–
Size:

1-1/4"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

TA-48 Standard PVC Submersible Torque Arrestor (Black)
SKU: TA-48-BLK
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

quality at a good price

i use these foot valves on my rain water collection pumps and they work great!
robby
las vegas, nm
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works as advertised
Tom
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy