Shop Resideo Sale
Main product image of 1-1/4" PVC Sch. 40 90-Degree Elbow
Magnifying glass
Hover image to zoom

1-1/4" PVC Sch. 40 90-Degree Elbow

Brand:
Bluefin
SKU:
PVB90E125
Rating:
(7)
Q&A:
(0)
1-1/4" PVC Sch. 40 90-Degree Elbow
Magnifying glass
Hover image to zoom
$1.07 each
BOX UP & SAVE 12%
$61.10 box of 65
$0.94 each
In Stock
In Stock
Get 608 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Color
White

Description

–
PVC Sch. 40 90° Elbow

Specs

–
Size:

1-1/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
CURRENT ITEM
1-1/4"
White
1-1/4"
White

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Excellent Product and Price

Used to build a set of PVC stands for my John boat.
KDB
Lexington, NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as well as any

These were so much less money than Spears but just as good.
Joe
Seattle
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price was right, excellent shipping

price was better than local even with shipping. Will buy again as needed
skip
dayton tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

Best prices around. We purchase thousands of fitting from Supply House
PVFPOOLS
01085
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for kitty hammocks

Very durable. Fit perfect.
Jo
Arkansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

great product
strech89
Norfolk,Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

High quality and fast delivery
Mike
Cookeville TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy