Shop Resideo Sale
Main product image of 3/4" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)

Brand:
Bluefin
SKU:
RFV075-75
Rating:
(5)
Q&A:
(0)
3/4" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
Magnifying glass
Hover image to zoom
$10.46 each
BOX UP & SAVE 14%
$90.10 box of 10
$9.01 each
In Stock
In Stock
Get 154 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.
These valves are not T & P valves that are required with water heaters.

Features
  • Brass body
  • Stainless steel spring and retaining screw
  • Buna N sealing disc

Specs

–
Size:

3/4"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

75 psi

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

2.6 out of 5 reviews
40% would recommend this product
2.6
out of 5 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
0%
3 star
0%
2 star
0%
1 star
60%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what we needed

We are a small, rural hardware store. Our distributor has not had 3/4" available for some time. I can always get them from you...so we are repeat, satisfied customer. Thanks much!
EH
Alabama
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Good quality and price
FT
Tn
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cant use because the Well Tank is incorrect

I cant use because the other item I purchased from Supply House is incorrectly configured.
The Piccolo
Hudson NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Also leaked at 60 psi

Had to reduce pressure switch to cut off at 55 psi just so it wouldn't leak.
Matt
NY
3 years ago
Was this review helpful to you?

Leaked. Pressure tank at 60psi and it still leaked.

Leaked as soon as pressure hit 60psi
Merchant response
5 years ago
Sorry it sounds like you got a defective relief valve. Please call us at 888-757-4774 to file a warranty claim for this!
Joe
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy