Apply to be a TradeMaster!
Main product image of 3/4" x 1" Expansion PEX EP Reducer Coupling
Magnifying glass
Hover image to zoom

3/4" x 1" Expansion PEX EP Reducer Coupling

Brand:
Boshart
SKU:
710CEP-C1007
Rating:
(0)
Q&A:
(0)
3/4" x 1" Expansion PEX EP Reducer Coupling
Magnifying glass
Hover image to zoom
710CEP-C1007 has been discontinued
Discontinued August 30, 2023
This product has been discontinued.
Direct Replacement:
3/4" x 1" Expansion PEX EP Reducer Coupling
Brand:
Bluefin
SKU:PPLC075-100
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
hePEX plus, PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, CAN/CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Specs

–
Application:

Plumbing

Heating

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

hePEX plus

PEX-a

Standards Met:

ASTM F1960

CAN/CSA B137.5

Size:

3/4" x 1"

PEX Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)