Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PPBV050
Rating:
(8)
Q&A:
(6)
1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$8.21 each
BOX UP & SAVE 22%
$64.40 box of 10
$6.44 each
In Stock
In Stock
Get 2,616 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: 600F012-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port
Product Highlight: Lead Free
Yes
Product Highlight: Body Pattern
Straight

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click Here for a suggested alternative for applications with hard water conditions. 


This is a 1/2" Brass Ball Valve that is compatible with the ProPEX Expander Tool.

Specs

–
Size:

1/2"

Material:

Brass

Port Type:

Full Port

Brass Alloy:

C46500

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Port Type
Lead Free
Body Pattern
CURRENT ITEM
Product Image of 1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV050
(8)
1/2"
Brass
Full Port
Yes
Straight
1/2" Expansion PEX Full Port Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
SKU: 31702WSSW
1/2"
Brass
Full Port
Yes
Straight

You May Also Need

1" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV100
Bluefin

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

It closes and opens

Does what a valve should do.
JCB
Cuhal Vista, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

No Problems
bv
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

Great service. Great prices
David
Saugerties Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Valves

Works great and had no issues with leaks or function
Benny
Fairfax VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I've been very happy with the bluefin product line of valves
Mh
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine

no problems with ordering or parts
prc
sc
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely be stocking up on these

So these are 1/3 of the price of other propex 3/4" ball valves. They are obviously not as heavy or solid as Dahl or Uponor valves, but they get the job done and for the price there is absolutely nothing to complain about. One thing that really impressed me is that they came with little plastic caps over the ends to protect the propex adapter shank, which is a really nice touch, because they can get nicked very easily which compromises the seal. The light weight of these valves makes me a little uneasy, hopefully the zinc content is low enough that dezincification won't happen. With all the lawsuits and horror stories out there from dezincified brass pex fittings it's something to think about. But for the low price I think I'll take the risk. However, if supplyhouse could find out from Bluefin what the zinc content in these fittings is (should be less than 15% to be safe) that would help put my mind at ease. Overall though, well worth the price and I will be buying again.
Charles the Plumber
CT
10 years ago
Was this review helpful to you?

Does it for less

I like the fact that this valve works with uphonor and is a FRACTION of the price. Thanks Supply house Tec for answering my questions and saving me tons of money!!!!!!!!
Happy tool man
Dandridge,Tenn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the percentage of zinc in this valve? 15% or less is required to keep from dezincification. Just want to be sure.

Asked by Charles the Plumber 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve is yellow brass, roughly ~40% zinc. It is not DZR.

Was this review helpful to you?

Q: Is the Bluefin valve comparable quality to Wirsbo/Uponor? Where is it manufactured? (China?)

Asked by Jim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bluefin is a cost effective alternative to the original Uponor valves. It is imported from China.

Was this review helpful to you?

Q: is it lead free?

Asked by jp 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Will this work with Uponor (Wirsbo) or ((ProPex A) ??

Asked by Joseph 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?

Q: what size is the valves port size(minimum size of opening)?in other words is it full port.

Asked by Rogelio 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are full port.

Was this review helpful to you?

Q: Will this shutoff work with the Uponor piping

Asked by al 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy