Apply to be a TradeMaster!
Main product image of 1" Expansion PEX 90-Degree Elbow
Magnifying glass
Hover image to zoom

1" Expansion PEX 90-Degree Elbow

Brand:
Boshart
SKU:
710CEP-E10
Rating:
(0)
Q&A:
(0)
1" Expansion PEX 90-Degree Elbow
Magnifying glass
Hover image to zoom
710CEP-E10 has been discontinued
Discontinued September 1, 2023
This product has been discontinued.
Direct Replacement:
1" Expansion PEX EP 90-Degree Elbow
Brand:
Bluefin
SKU:PPLE100
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 61, NSF 14, NSF 372 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
1" Expansion PEX 90° Elbow

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

ASTM F1960

NSF 61

NSF 14

NSF 372

Fitting System Compatibility:

Expansion PEX

Max Temp (F):

320ºF

Size:

1"

PEX Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.