Shop Klein Tools Limited Time Promotion
Main product image of 1" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom

1" Stainless Steel Insert Coupling

Brand:
Boshart
SKU:
CSS-100
Rating:
(3)
Q&A:
(1)
1" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom
$10.75 each
BOX UP & SAVE 14%
$184.20 box of 20
$9.21 each
In Stock
In Stock
Get 337 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Length (Inches)
3-7/8" Length
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Length (Inches):

3-7/8"

Product Type:

Coupling

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

fast shipping. Appears good quality. Haven't yet installed them.
McGuiver
Hinsdale MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wil buy from supply house again

Great service. Good people to deal with!
GAS
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality, durability.

Coupling deep well line in house.
stoy17
Poconos, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit inside a 1" pipe? or is this for a larger pipe?

Asked by Bryan 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Bryan, Yes this will insert into a 1" pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy