Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)

Brand:
Fernco
SKU:
1056-215
Rating:
(5)
Q&A:
(1)
2" x 1-1/2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$5.07 each
BOX UP & SAVE 20%
$163.20 box of 40
$4.08 each
In Stock
In Stock
Get 385 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 2" cast iron or PVC to 1-1/2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.392"
  • Overall Width: 2.871"

Specs

–
Product Type:

Coupling

Size:

2" x 1-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
2" x 1-1/2" Rubber Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: FRC200-150
2" x 1-1/2"

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Excellent for making connection between the different size pipes.
Radiant Heat Guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do buy again and again

Buy 100 or more at a time (several times) and have never had a bad/defective one
BeeGuy
Castle Rock, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Repeat customer who has bought several hundred items from Supply House. Always great service and quality parts.
Bee Guy
Denver
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Customer

Have ordered several hundred of the couplings without one defective. Good product at a good price and good service.
BeeGuy
Denver Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100 at a time

I buy 100 at a time a two or three times a year and they are always top quality and the service is great.
BeeGuy
Denver CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this coupling come with the clamps or must those be ordered separately? Picture shows it with the clamps but product spec infers it does not come with the clamps

Asked by Woody 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The coupling includes a pair of clamps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy