Apply to be a TradeMaster!
Main product image of 3/4" MPT x 1-1/4" Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MPT x 1-1/4" Insert Male Hydrant Elbow (Lead Free)

Brand:
Boshart
SKU:
HL-075-125NL
Rating:
(1)
Q&A:
(0)
3/4" MPT x 1-1/4" Insert Male Hydrant Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$34.67 each
BOX UP & SAVE 14%
$297.10 box of 10
$29.71 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 1-1/4"

Material:

Bronze

Product Type:

Elbow

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4"- 1-3/4" #20 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: HCL20
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, would definitely buy again

Installed four yard hydrants and used these fittings, they worked absolutely flawless and in my opinion better than plastic.... would highly recommend for yard hydrant installation
Greg L
Long Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy