Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)

Brand:
Boshart
SKU:
HT-075-125NL
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/4" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom
$43.04 each
In Stock
In Stock
Get 24 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4" x 3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert x MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/4" x 1-1/4" x 3/4"

Product Type:

Tee

Material:

Bronze

Connection Type:

Insert x Insert x MNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MPT x 1-1/4" Insert Male Hydrant Elbow (Lead Free)
SKU: HL-075-125NL
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy