Overall Length of this product is 96-1/2". Please check Submittal Sheet file for details.
The Woodford Y34-5 Freezeless Iowa Yard Hydrant lets you have the water you need for your outside tasks throughout the year even in freezing conditions. This Iowa yard hydrant from Woodford is recommended for irrigation purposes. It is ideal for filling field spray equipment and cleaning tools and equipment. It is also great for lawn and garden care. It provides immediate water flow even in sub-zero temperatures. The Woodford Y34-5 Freezeless Iowa Yard Hydrant has a bury depth of 5 feet and it has a 1/8" tapped national pipe thread drain hole that is positioned below the frost line. The automatic draining occurs through this drain hole when the hydrant is shut off. This freezeless yard hydrant from Woodford has a 3/4" national pipe thread female inlet. This Woodford Y34-5 Iowa yard hydrant has a solid construction which makes it rugged and dependable. All Woodford Model Y34 products carry a warranty for 1 year against defects in workmanship and materials. Woodford is a trusted leader in the industry and its products are made in the USA.
Features:
| Bury Depth: | 5' |
|---|---|
| Max Temp (F): | 120°F |
| Product Type: | Yard Hydrant |
| Size: | 3/4" |
| Inlet Type: | FNPT |
| Overall Size: | 96-1/2" |
| Max Operating Pressure: | 125 psi |
| Lead Free: | No |
| Application: | Residential Commercial |
This product is not lead free and is not rated for potable water. The Woodford S3, S4H , Thermaline and the H34 are approved for potable use: http://woodfordmfg.com/woodford/WFDIndex.html
The bury depth is 3', then there is 28-1/2" up to the spigot, and an additional 8" above the outlet.