Apply to be a TradeMaster!
Main product image of 1/2" MPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
1/2" MPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
$5.83 each
BOX UP & SAVE 15%
$123.50 box of 25
$4.94 each
In Stock
In Stock
Get 12 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
3-1/8" Length
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Outside Diameter
0.64" OD
Product Highlight: Lead Free
Yes

Specs

Application:

Plumbing

Material:

Stainless Steel

Size:

1/2"

Length (Inches):

3-1/8"

Product Type:

Swaged Adapter

Connection Type:

MNPT x Insert

Outside Diameter:

0.64"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

T304 3/4" Stainless Steel Cap
SKU: K416-12
Merit Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy