Apply to be a TradeMaster!
Main product image of 1/2" 304 Stainless Steel Expansion PEX Tee
Magnifying glass
Hover image to zoom

1/2" 304 Stainless Steel Expansion PEX Tee

Brand:
Boshart
SKU:
SSCEP-T05
Rating:
(1)
Q&A:
(0)
1/2" 304 Stainless Steel Expansion PEX Tee
Magnifying glass
Hover image to zoom
$5.60 each
BOX UP & SAVE 8%
$129.00 box of 25
$5.16 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2"
1/2"3/4"1"1/2" x 1/2" x 3/8"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/8"1" x 1/2" x 1"1" x 1/2" x 3/4"1" x 3/4" x 1"1" x 3/4" x 1/2"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Standards Met
CSA B137.5, CUPC , NSF 372, ASTM F1960, NSF 61 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Cold Expansion PEX fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F1960 PEX cold & hot water distribution systems
  • Size: 1/2"
  • Connection Type: CE PEX
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Material:

Stainless Steel

PEX Size:

1/2"

Size:

1/2"

Standards Met:

CSA B137.5

CUPC

NSF 372

ASTM F1960

NSF 61

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best (only?) expansion PEX connectors

No corrosion ever, but I can reuse as needed ... very forgiving for me!
MHF
Waldport, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy