Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" Stainless Steel Insert Tee
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" Stainless Steel Insert Tee

Brand:
Boshart
SKU:
SSTE-100-075
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" Stainless Steel Insert Tee
Magnifying glass
Hover image to zoom
$25.88 each
BOX UP & SAVE 13%
$270.60 box of 12
$22.55 each
In Stock
In Stock
Get 122 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Tee

Application:

Plumbing

Material:

Stainless Steel

Size:

1" x 1" x 3/4"

Connection Type:

Insert x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Insert Elbow
SKU: SSEL-100
Boshart
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy