Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Insert Tee
Magnifying glass
Hover image to zoom

1" Stainless Steel Insert Tee

Brand:
Boshart
SKU:
SSTE-100
Rating:
(7)
Q&A:
(0)
1" Stainless Steel Insert Tee
Magnifying glass
Hover image to zoom
$25.63 each
BOX UP & SAVE 14%
$264.84 box of 12
$22.07 each
In Stock
In Stock
Get 158 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1" x 1" x 1"
Product Highlight: Connection Type
Insert x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Tee

Application:

Plumbing

Material:

Stainless Steel

Size:

1" x 1" x 1"

Connection Type:

Insert x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Stainless is the way to go

Worked as expected. Stainless is the way to go.
ApexKGH
Apex, NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked very well

These workout very good. Very happy with the product and rapid shipping.
Maintenance Man
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacing plastic barbed fittings

replacing plastic barbed fittings with stainless , spend a little more and you don't have to do it twice.
still life bob
Chester County PA>
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Great service, Fast Shipping
Hugs
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this hard to find stainless product again.

Stainless poly pipe inserts do not rust and will last many (20+) years.
John the engineer
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent customer service

Need part not locally available. Called SupplyHouse and they got it to me right away
Tom
Western NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Product appeared to be good quality, however it was slightly larger than my pipe which made it difficult to use. I had to heat the pipe and melt out slightly to fit the barb into the pipe. Probably made for a tighter fit but not easy.
J McKinney
Tulsa OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy