Apply to be a TradeMaster!
Main product image of 1-1/4" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK132NL
Rating:
(13)
Q&A:
(6)
1-1/4" x 13" MPT Solid Brass Tank Tee Package, 30-50 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$166.27 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
NOTE: Image depicted may not be reflective of actual package

This Solid Brass Tank Tee Package consist of:
  • (1) 2-07TK-13-2: 1-1/4" x 13" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1-1/4" FPT
    • In-Line Connection: 1-1/4" MPT x 1" FPT
    • Centre End Length: 13"
    • Drain/Relief Ports: (2) 3/4"
    • Accessory Ports: (2) 1/4"
  • (1) 082BD-07: Sediment Faucet, 3/4"
  • (1) PG-100: Pressure Gauge - 2" Dial
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21C20: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB07-075: Relief Valve
    • Size (In): 3/4" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1-1/4" MPT

Material:

Brass

Lead Free:

Yes

Min Pressure (PSI):

30

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-251
Amtrol

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
15%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Easy to Install

Read all kinds of reviews regarding this product. Most were useless. The tee I ordered and installed was exactly what I ordered in was very easy to install. I did read one review that mentioned using a lot of Teflon tape and that was right on. I used several extra wraps of Teflon tape on each threaded joint and once I pressured up the lines, tank, and well, NO LEAKS. Pictures in advertising is right - on. Looks like a very professional installation.
VS

Most Liked Negative Review

The tee package

There is no flexibility to order the higher switch setting of 40 - 60 psi. It only is bundled with the 30 - 50 psi switch. So the bundle is not as spectacular and lacks flexibility to get the combo you want So I have a spare switch that will work at the lower setting.
Showing 1-10 of 13 reviews

Nice package; no complaints

All of the components of this package are high quality with sharp neat threads. The tee itself is a thick casting with no imperfections.
DE
North Haven, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this product again from this sup

Product was use in conjunction with installation of a new well pressurized tank.
Jim
Monee, Il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Unit

More durable than the units with the M grade copper pipe. The pressure switch is adjustable to get the pressure range you want. If you want 40-60 just turn the center adjusting knob clockwise. Counter clockwise if you want to lower to 20-40 psi. You can also adjust cut out pressure (differential) independently. NO NEED TO BUY ANOTHER SWITCH.
Roy
Brewster, NY
8 years ago
Was this review helpful to you?

Easy to Install

Read all kinds of reviews regarding this product. Most were useless. The tee I ordered and installed was exactly what I ordered in was very easy to install. I did read one review that mentioned using a lot of Teflon tape and that was right on. I used several extra wraps of Teflon tape on each threaded joint and once I pressured up the lines, tank, and well, NO LEAKS. Pictures in advertising is right - on. Looks like a very professional installation.
CD
Pass Christian, MS
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

All parts were present. Quality is quite good. Easy to assemble. Does what it is supposed to do. As always SupplyHouse delivered on every count, ordering, shipping, product.
Ken
Aitkin, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm SO HAPPY I Found Supply House

Supply House not only has the best prices around, they also have top of the line brands with outstanding quality. Then to top it off their staff is FANTASTIC! I have recommended Supply House to at least 25 people because they are that good.
Ben
Lake of The Ozarks, Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The tee package

There is no flexibility to order the higher switch setting of 40 - 60 psi. It only is bundled with the 30 - 50 psi switch. So the bundle is not as spectacular and lacks flexibility to get the combo you want So I have a spare switch that will work at the lower setting.
vinnie the builder
washingtonville, ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Perfect Fit

A great time saver and professional appearance-
Bob
Portland OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Bought package along with new pressure tank. It made the new tank installation go smoothly without any problems.
Terry
White Sulphur Springs, MT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price for complete unit

Picture is assembled - requires you to assemble. easy task.
Steven -DIY
Keller TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Does it matter which side of the tee the gauge and the switch are on?

Asked by Drew 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No it does not. Both of the accessory ports are 1/4" NPT so the pressure switch and gauge will fit into either of those ports.

Was this review helpful to you?

Q: I need a tee to fit the WX-250. Is this the product I should be using or should I be purchasing the TFP-2TK132UNL tee? What is the difference? Thanks!

Asked by Sean 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this selection will work for your purposes with this unit

Was this review helpful to you?

Q: Can the pressure switch be adjusted to 40/60 psi?

Asked by Deep well 11 years ago

Add your answer

* Required Field
-

...Yes...

Was this review helpful to you?

Q: Will this fit the WX-302 tank?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it will.

Was this review helpful to you?

Q: What size pex adapter do I need for the inlet and outlet of the tee?

Asked by Tinroof 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1-1/4" MPT x 1" FPT are the connections on the Tee.

Was this review helpful to you?

Q: How do I plum this in? Can I use a 1-1/4" 3001A CxF Dielectric Union?

Asked by G 14 years ago

Add your answer

* Required Field
-

The long end should thread directly into the bottom of your pressure tank. The short ports are used for an inlet from your well pump and outlet to your service manifold, but you probably knew that. I would not put a union of any sort directly on the tank tee. Not because it¹s dangerous or anything, but there just isn¹t enough room for it there. You will be cramped up against the pressure tank and it will make future maintenance a real pain. Have fun! Steve

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy