Apply to be a TradeMaster!
Main product image of 6" Watertight Cast Iron Well Cap (Blue)
Magnifying glass
Hover image to zoom

6" Watertight Cast Iron Well Cap (Blue)

Brand:
Boshart
SKU:
WTC-C06
Rating:
(3)
Q&A:
(0)
6" Watertight Cast Iron Well Cap (Blue)
Magnifying glass
Hover image to zoom
$91.80 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes
Product Highlight: Color
Blue

Description

–
6" Watertight Cast Iron Well Cap (Blue)

Features
  • Easy to install, easy access for maintenance
  • Vermin proof with large screened air vents
  • Greater clearance for submersible pump cable
  • Stainless steel hardware
  • O-ring system ensures reliable watertight seal between well casing and retainer ring
  • A second O-ring is used to seal cover and retainer ring, a positive compression seal is achieved by tightening 4 bolts
  • Grounding terminal with bolt provided
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

6"

Material:

Cast Iron

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU: P491
Southwire

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Fit and quality finish.

We needed a sanitary well cap to upgrade what was previously there. This was a quick easy install.
Jess
Severance NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Cap a well
Bob
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Our house is in a flood zone. We installed this well cao and received a discount on our flood insurance
Jarrod
Emporium
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy