Apply to be a TradeMaster!
Main product image of RG2 Gas Control Valve & Pilot Kit, 415-52907-02
Magnifying glass
Hover image to zoom

RG2 Gas Control Valve & Pilot Kit, 415-52907-02

SKU:
415-52907-02
Rating:
(15)
Q&A:
(0)
RG2 Gas Control Valve & Pilot Kit, 415-52907-02
Magnifying glass
Hover image to zoom
$324.48 each
In Stock
In Stock
Get 104 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Please note: This SKU is a direct replacement for WV8840A1057.

  • Built Tough Cover: Designed to protect internal components during transport and installation.
  • Ergonomic Control Knob: Allows for precise temperature set point selection and ease of pilot lighting.
  • Easy-View LED Light: Visible from standing position.
  • Intelligent Diagnostics: An exclusive multicolor LED light diagnostic system
  • Green: Pilot on/normal burner operation o Amber: Warning - Service recommended o Red: Critical - Service required
  • Simplified Diagnostics: Reduced number of error codes to streamline trouble shooting.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Natural Gas Pilot Assembly, 17/26 Honeywell, 415-47845-05
SKU: 415-47845-05
Bradford White

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

Yes

Fast and efficient service
Bigs
Eureka, California
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item arrived as expected

This item arrived in brand new condition. It was installed and is working as expected.
Art
Chicago
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

Was exactly what I needed and delivered on time
Neighborhood husband
Reno NV
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match for my water heather!!

I txt customer service!! I write them my needed and info!! 15 min later they write me back with the replacement info and the link !!! I make my order and next day afternoon was in my door!! Great service!!
Sal
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use these guys again!

This is a great product and they shipped very quickly! Definitely will use again!
Rex
Cedar city, ut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Needed new control valve for gas hot water heater. Company shipped it right out within 2 days. Product was easy to install and got the hot water heater back up and running. Would recommend SupplyHouse and their products to everyone for pricing, customer service and delivery.
Scotchman
Rose Hill, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

It was the right part
Beto
Modesto ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Works as it should, Shipped fast as always.
Nick
Buffalo NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product 100% satisfactory

thanks I just saved 500 dollars and the truth is good product I recommend them
Frank
New Brunswick nj
4 years ago
Was this review helpful to you?

Works perfectly as expected

No problems with installation and works great.
WAFJART
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy