Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
M-1-TW40S10BN-PRE-FVIR Parts - 40 Gallon - 40,000 BTU Defender Safety System TTW1 Residential Through-The-Wall Gas Water Heater, Nate Gas (Pre FVIR)
Brand:
Bradford White
SKU:
M-1-TW40S10BN-PRE-FVIR
Description
–
40 Gallon - 40,000 BTU Defender Safety System TTW1 Residential Through-The-Wall Gas Water Heater, Nate Gas (Pre FVIR)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Harness - Simulated Resistance Device, 239-45949-00
SKU:
239-45949-00
Bradford White
Orifice #32, 234-41034-32
SKU:
234-41034-32
Bradford White
Natural Gas Control Kit w/ Service Tool (160°), 415-45613-01
SKU:
415-45613-01
Bradford White
Baffle - Lanced, 239-45372-00
SKU:
239-45372-00
Bradford White
Air Mixing Inlet, 239-45868-00
SKU:
239-45868-00
Bradford White
Blower Gasket, 239-45866-00
SKU:
239-45866-00
Bradford White
A420 Aluminum Anode Rod, 415-49560-08
SKU:
415-49560-08
Bradford White
Universal Replacement Blower Kit for MITW and M1TW Series, 415-47200-00
SKU:
415-47200-00
Bradford White
Aluminum Anode Rod w/ 2.5" nipple, 30-1/2", .625, 415-32999-22
SKU:
415-32999-22
Bradford White
Gas Valve Wire Harness, 239-50066-00
SKU:
239-50066-00
Bradford White
3/4" T & P Relief Valve w/ 3" Stem (105,000 Btus/hr), 415-32920-01
SKU:
415-32920-01
Bradford White
Flammable Vapor Sensor Harness, 239-49791-00
SKU:
239-49791-00
Bradford White
Heat Trap for dip tube, 415-45073-00
SKU:
415-45073-00
Bradford White
Heat Trap Insert Kit, 265-45419-00
SKU:
265-45419-00
Bradford White
Pilot Orifice NAT, 234-45869-01
SKU:
234-45869-01
Bradford White
Universal Burner Assembly Kit - NAT, 265-47439-06-32
SKU:
265-47439-06-32
Bradford White
Simulated Resistive Device Harness, 239-49817-00
SKU:
239-49817-00
Bradford White
Honeywell Gas Control Service Tool, 239-45991-00
SKU:
239-45991-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video