Apply to be a TradeMaster!
Main product image of 3/4" MIP Male Gas Adapter w/ 7/8" OD Flare, 1/2" FIP Tapped (Brass)
Magnifying glass
Hover image to zoom

3/4" MIP Male Gas Adapter w/ 7/8" OD Flare, 1/2" FIP Tapped (Brass)

SKU:
AU2-14-12
Rating:
(5)
Q&A:
(0)
3/4" MIP Male Gas Adapter w/ 7/8" OD Flare, 1/2" FIP Tapped (Brass)
Magnifying glass
Hover image to zoom
$7.03 each
BOX UP & SAVE 12%
$61.80 box of 10
$6.18 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
For use with natural, manufactured, mixed, liquefied petroleum gases and LP gas-air mixtures.

Specs

–
Size:

7/8" x 3/4"

Material:

Brass

Max Pressure (PSI):

0.5

Connection Type:

Flare x MNPT

Temperature Range (F):

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
75% would recommend this product
4.2
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Didn't work with my gas flex

First of all, the part I got wasn't brass so maybe I got sent the wrong part. Mainly, the problem I had was that the threaded section of the flare side wasn't long enough for the flare to seat before the hex section of the gas flex nut bottomed out of the hex section of this adapter. Maybe the hex nut on my gas flex is deeper than other gas flexes. I have bought other large adapters before and it seems to me they had longer threaded sections on the flare side.
rbits
Nevada County,CA
4 years ago
Was this review helpful to you?

Perfect fit

Exactly what I needed, well packaged and shipping was fast.
JESAULSR
El Cajon, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Connector for a pool

This was exactly what I needed and the local supply house sold me a bunch of specialized items that I could not return. Shipping was fast (as usual) and the quality of the product is excellent
DIY
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Needed it for tankless gas water heater.
Kevin
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works with BrassCraft high flow corugate

I was missing one pipe thread to flare adapter in my cssb21 connector hose. This item was a perfect fit.
Magic
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy