| Outlet Type: | OD Compression |
|---|---|
| Inlet Size: | 3/8" |
| Inlet Type: | Compression |
| Connection Type: | Compression x OD Compression |
| Warranty: | 5 Year |
| Outlet Size: | 3/8" |
| Application: | Faucet |
| Type: | Braided |
| Temperature Range (F): | 40°F to 140°F |
| Max Pressure (PSI): | 125 |
| Size: | 3/8" x 3/8" |
| Finish: | PVC Coated Polyester Yarn |
| Material: | PVC |
| Length (Inches): | 12" |