Apply to be a TradeMaster!
Main product image of 1-1/2" White P-Trap w/ Threaded PVC Adapter
Magnifying glass
Hover image to zoom

1-1/2" White P-Trap w/ Threaded PVC Adapter

Brand:
Dearborn
SKU:
P9704BG
Rating:
(0)
Q&A:
(0)
1-1/2" White P-Trap w/ Threaded PVC Adapter
Magnifying glass
Hover image to zoom
$3.29 each
In Stock
In Stock
Get 1,129 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Plastic
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
PVC

Description

–
1-1/2" P-Trap w/ Threaded PVC Adapter - White Made of polypropylene plastic

Product Features
  • Plastic Tubular P-Trap with Threaded Adapter
  • Plastic Tubular Quarter Bend
  • Plastic Tubular J-Bend
  • Schedule 40 Threaded Adapter
  • (3) Slip Joint Nuts
  • (1) 1-1/2" Washer
  • (1) 1-1/4" x 1-1/2" Reducing Washer

Specs

–
Size:

1-1/2"

Material:

Plastic

Connection Type:

Threaded

Product Type:

P-Trap

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Product Type
Finish
1-1/2"
Plastic
Threaded
P-Trap
PVC
1-1/2"
PVC
Solvent Weld
P-Trap
PVC

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy