Shop Resideo Sale
Main product image of 1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
Magnifying glass
Hover image to zoom

1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)

SKU:
P104P-015
Rating:
(1)
Q&A:
(0)
1-1/2" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
Magnifying glass
Hover image to zoom
$1.78 each
BOX UP & SAVE 10%
$80.50 box of 50
$1.61 each
In Stock
In Stock
Get 1,298 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/2"
1-1/2"
Features: 
Plastic Nut
This item replaces: D104015, 192804A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Slip Connection
Product Highlight: Size
1-1/2"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Features:

Plastic Nut

Size:

1-1/2"

Connection Type:

Socket x Slip

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
CURRENT ITEM
1-1/2"
Socket x Slip
Female

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Product was non-damaged during shipping perfect
Tom
Summit Hill Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy