Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x  3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Rough Brass)

SKU:
BRPX19X-R
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x  3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$22.19 each
BOX UP & SAVE 12%
$97.80 box of 5
$19.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Rough Brass

Description

–
Note: Image Represent Chrome Plated Model, however this item has a rough brass finish.

Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Knurled oval handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • PEX end designed to ASTM F1807
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems using ASTM F1807, and/or F2098 connection methods

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

PEX Crimp

Type:

Multi-Turn

Material:

Rough Brass

Valve Type:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Outlet Type
Inlet Type
CURRENT ITEM
Product Image of 1/2" PEX Crimp x  3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Rough Brass)
1/2" PEX Crimp x 3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Rough Brass)
SKU: BRPX19X-R
1/2"
3/8"
1/2" x 3/8"
OD Compression
PEX Crimp
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy