Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x  3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Chrome Plated)

SKU:
BRPX19X-C
Rating:
(2)
Q&A:
(0)
1/2" PEX Crimp x  3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$12.96 each
BOX UP & SAVE 14%
$55.90 box of 5
$11.18 each
In Stock
In Stock
Get 54 Thu, Nov 5
Order by today, receive Thursday

MANUALS (2)

Brochure

This item replaces: BRPX19V200HX-B

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
Design Features:
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Knurled oval handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • No Lead
  • PEX end designed to ASTM F1807
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems using ASTM F1807, and/or F2098 connection methods

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

PEX Crimp

Type:

Multi-Turn

Material:

Chrome Plated Brass

Valve Type:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Outlet Type
Inlet Type
CURRENT ITEM
Product Image of 1/2" PEX Crimp x  3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Chrome Plated)
1/2" PEX Crimp x 3/8" OD Comp. Angle Stop Valve, Multi-Turn, Lead Free (Chrome Plated)
SKU: BRPX19X-C
(2)
1/2"
3/8"
1/2" x 3/8"
OD Compression
PEX Crimp

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This product was exactly what I needed

I needed a replacement for a worn faucet part and SupplyHouse had just the item that I needed. Their product illustrations and descriptions were great, and I was able to purchase exactly what I needed.
kenny
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Delivery

Easy to use.
Joe
Chesapeake, va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy