Shop Resideo Sale
Main product image of 1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (48" Length)

SKU:
CSSC14-48
Rating:
(33)
Q&A:
(4)
1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom
$23.68 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
3/4" x 1/2"

Description

–
ProCoat Coated Stainless Steel Gas Connector with Fittings. 3/4" MIP x 1/2" MIP, 1/2" FIP Tap, 48" length.

Features
  • Use: For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas - air mixtures.
  • Design Features: Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One - piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested
Operating Specifications
  • Temperature: -40° to 150°F
  • Pressure: standard line pressures up to 1/2 psi maximum
Approvals
  • CSA listed to ANSI Z21.24 / CSA 6.10 standard "Connectors for Gas Appliances"
  • CSA listed to ANSI Z21.75 / CSA 6.27 standard "Connectors for Outdoor Gas Appliances & Manufactured Homes"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

48"

NG Capacity (BTU):

106000

LP Capacity (BTU):

169600

Type:

Corrugated

Size:

3/4" x 1/2"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
Size
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (48" Length)
1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (48" Length)
SKU: CSSC14-48
(33)
MIP x MIP
48"
106000
169600
3/4" x 1/2"
MIP x MIP
48"
106000
169600
1/2"

You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
SKU: PLS1-72DW12-F
Plumbshop

Product Reviews

4.79 out of 33 reviews
100% would recommend this product
4.79
out of 33 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good quality yellow coated connector for the $

These Brasscraft appliance connectors(we call them gas flexes) are of good quality and are a great price on Supplyhouse.com. Being able to choose your flare fittings(1/2" or 3/4") is important and eliminates the purchase of parts. This 6' was used for an oven that had the connection up along the side near the top of the appliance necessitating the need for something longer than the typical 4' one used on 95% of most ovens. As an oven needs to be pulled out to service or clean behind you have to leave extra in order to pull it out to climb behind.
VS

Most Liked Negative Review

Beware of the flare size

In using this gas flex, pay attention to the size of swivel nut on both sides of the fitting. These swivels appear to be 11/16": I purchased a brass 5/8" flare x 3/4" FIP fitting for my water heater, and a 5/8" flare x 3/4" MIP fitting for the gas valve, and they both did not match the swivel nuts on the gas flex. I then purchased the 3/4" flare versions of both fittings, and now they were too large for the swivels. So, Brasscraft apparently uses swivels that require a 11/16" flare, which Supplyhouse does not carry. I can use the 11/16" flare x 3/4" adapter supplied with the flex for my gas valve, but I will have to use a 3/4" x 1/2" brass reducing coupling from my water heater to work with the supplied 11/16" flare x 1/2" MIP adapter.
Showing 1-10 of 33 reviews

Seems well made

Well made and does the job!
Franco
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good price. Good quality. Easy to install. Perfect for hooking up gas ranges.
Service Man
Drums, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pay attention to the size, I had to return since needed 1/2

Pay attention to the size, I had to return since needed 1/2. Quality is top notch though, no issues here.
Konstantin
Katy, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great.

Great.
Tallandred72
46135
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Used to supply gas dryer
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised quick ship

Wall heater
Doug
Wilton,nh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Much less than the box store price...AND Supply House had it in stock.
Brian
Freehold NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked just fine

I ordered this with FIP Ball Valve at one end and MIP at the other. Those connections are really adapters which have the FIP and MIP threads on one end and a flare type fitting on the other---where the yellow flex connects. So, you can thread the adapters onto your piping and then use the flare connections to put it together---the flares act as a sort of "union". People who have used this before know this but I didn't---until now.
carl
Williston, VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy with this Transaction

Flexible gas line is a good product at a good price. Cost for shipping was fair and product arrived the next day with no extra charge for overnight shipping. What's not to like? Supplyhouse.com could not have done anything better.
BostonBuyer13
Boston,MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am a repeat customer with SupplyHouse

Items are always as described, neatly packaged with fast delivery!
Heating and Air Guy
Effingham, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: CSSC14-36 Basscraft Is this item available with 1/2 in by 1/2 in MIP fittings ? Thanks

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

https://www.supplyhouse.com/Brasscraft-CSSC44-48-1-2-ID-5-8-OD-ProCoat-Coated-Stainless-Steel-Gas-Connector-w-1-2-MIP-Fittings-48-Length

Was this review helpful to you?

Q: can you get this item with 1/2" MIP X 1/2" MIP connections?

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

a 48" is not 36" http://www.supplyhouse.com/Brasscraft-CSSC44-48-1-2-ID-5-8-OD-ProCoat-Coated-Stainless-Steel-Gas-Connector-w-1-2-MIP-Fittings-48-Length

Was this review helpful to you?

Q: The fittings on this connector are listed as 3/4" MIP, but they also have internal threads according to the photo. Are the internal threads 1/2" FIP? I'm looking for a 1/2" ID minimum gas supply for my new gas range. Does this fit the bill?

Asked by Ken 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The connector has threads on the inside and on the outside.

Was this review helpful to you?
-

Yes, it's common for connectors of that sort to have 1/2" inside threads. (pretty clever.)

Was this review helpful to you?
- Patrick

The flare to 3/4" MIP adapter has 1/2" FIP threads. The flare to 1/2" MIP adapter has 3/8" threads.

Was this review helpful to you?

Q: Is this gas line for use with tankless water heaters that require 3/4 hi flow lines

Asked by deejaydee 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product is not recommended for use with tankless water heaters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy