Apply to be a TradeMaster!
Main product image of 72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom

72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)

Brand:
Plumbshop
SKU:
PLS1-72DW12-F
Rating:
(7)
Q&A:
(0)
72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
Magnifying glass
Hover image to zoom
$9.40 each
In Stock
In Stock
Get 847 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Length (Inches): 
72"
48"72"
This item replaces: PLS1-72DW12-P

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
72" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Lead Free
Yes

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp w/ 3/4" Garden Hose Elbow
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

–
Application:

Dishwasher

Length (Inches):

72"

Material:

Stainless Steel

Type:

Braided

Size:

3/8" x 3/8"

Connection Type:

Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
SKU: IC120
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

i would buy this product again

AAA
rob
PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Works as intended.

Good product. Works as intended.
Plumber
Lake Charles, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality I would buy this product again

Our business installs appliances on a daily basis and this product holds up well.
JoJo
Greenfield Twp. PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fit, fast delivery.
Joepap
Montoursville, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the product quality I have received

these products are above average in quality and workmanship
JIm MRI
Memphis area, Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy