Apply to be a TradeMaster!
Main product image of 1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (24" Length)
Magnifying glass
Hover image to zoom

1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (24" Length)

SKU:
CSSC44-24
Rating:
(3)
Q&A:
(0)
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (24" Length)
Magnifying glass
Hover image to zoom
$17.77 each
In Stock
In Stock
Get 116 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
BrassCraft’s ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100% leak tested, prior to nut and fitting assembly. This process results in the most complete corrosion resistance available.



Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Steel fittings included:(2) 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier
  • High tensile strength stainless steel is less susceptible to work hardening
  • Deep corrugations enhance flexibility and maneuverability of connector during installation
  • Gas connector is 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40°F to 150°F
  • Pressure rating: 1/2 psi maximum
  • CSA certified to ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27
  • Designed, machined and assembled in the USA

Specs

–
Connection Type:

MIP x MIP

Product Type:

Connector

Length (Inches):

24"

NG Capacity (BTU):

150000

Type:

Corrugated

LP Capacity (BTU):

240000

Connection Size:

1/2"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
ID
CURRENT ITEM
Product Image of 1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (24" Length)
1/2" (5/8" OD) ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (24" Length)
SKU: CSSC44-24
(3)
MIP x MIP
24"
150000
240000
1/2"
Model 30C-3131-24 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector 1/2" MIP x 1/2" MIP (24" Length)
SKU: 0240172
MIP x MIP
24"
150000
240000
1/2"

You May Also Need

1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (48" Length)
SKU: CSSC44-48
Brasscraft

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Seems to be good quality steel and good factory threads
Jordan
Nebraska
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very high quality with great flexibility and bend radius

It is a fabulous product. Actual face to face length of the CSST is only 22.5" so it was too short for my application. SupplyHouse promptly returned my payment with no hassles.
Richard the plumber
Toledo, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what was needed
Michael
Oakland CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy