Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)

Brand:
Everflow
SKU:
FTGC-YC12-24A
Rating:
(3)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
Magnifying glass
Hover image to zoom
$12.05 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
Length (Inches): 
24"
12"18"24"36"48"60"72"
Connection Type: 
MIP x MIP
OD: 
5/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Specs

–
Connection Type:

MIP x MIP

Product Type:

Connector

Length (Inches):

24"

Type:

Corrugated

NG Capacity (BTU):

150000

LP Capacity (BTU):

240000

Size:

1/2"

ID:

1/2"

OD:

5/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Product Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (24" Length)
SKU: FTGC-YC12-24A
(3)
MIP x MIP
Connector
24"
150000
240000
MIP x MIP
Connector
24"
150000
240000

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I'll reccomend it

great item
highway plumbing
Ceres Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected.

I have purchased several of these, and all have worked without instance.
DIY Guy
Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product, as advertised.

Flexible gas connectors for LPG water heater / furnace installation.
Rich
Santa Cruz, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy