Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" PEX Crimp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" PEX Crimp 1/4 Turn Supply Straight Stop (Chrome Plated)

SKU:
G2BRPX44X-C
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" PEX Crimp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$22.79 each
BOX UP & SAVE 15%
$97.35 box of 5
$19.47 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • One-piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% leak tested
  • No Lead
  • PEX end designed to ASTM F1807
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems using ASTM F1807, and/or F2098 connection methods

Specs

–
Inlet Size:

1/2"

Outlet Size:

1/2"

Size:

1/2"

Inlet Type:

PEX Crimp

Outlet Type:

Pex Crimp

Valve Type:

Straight

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy