Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Straight Stop (Chrome Plated)

SKU:
G2BRPX14X-C
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 3/8" OD Comp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$9.19 each
BOX UP & SAVE 13%
$40.20 box of 5
$8.04 each
In Stock
In Stock
Get 438 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2" x 3/8"
1/2"1/2" x 3/8"
Material: 
Chrome Plated Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
BrassCraft 1/2 in. nominal PEX crimp barb inlet x 3/8 in. O.D. compression outlet 1/4-turn straight valve controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The straight valve is most often used where the water pipe enters the room from the floor. With a 90 degree turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home. BrassCraft's G2 series design features a 1-piece shut-off mechanism that provide years of smooth, 1/4 turn operation without freeze-ups even after long periods of non-use. Chrome plated for corrosion resistance and refined appearance. BrassCraft G2 series valves are 100% leak tested to ensure reliable, leak-free operation. Crimp PEX end designed to ASTM F1807.

Design Features:
  • Compatible PEX pipe
  • Requires PEX crimp ring, crimp tool and crimp gage for proper installation; not included
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Machined, 1-piece brass body ensures strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested
  • Chrome-plated brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Valve Type:

Straight

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Brasscraft best stop on market

These are far superior to any other brand out there. Especially the bluefin ones. Thicker brass, smoother operation and better chrome finish. In this instance you get what you pay for.
Plumber63
Waterloo, IN
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy